Beli drum machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  2. RIDGID All Purpose Wind Cable
    Mulai

    Rp999.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
  3. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  4. RIDGID Cable Kit
    Mulai

    Rp4.799.900

  5. RIDGID PowerClear R7
    Mulai

    Rp6.599.900

    RIDGID PowerClear R7
    atribut:
    • Catalog Number: 59138
    • Cable Length (inch): 30
    • Pipe Size (inch): 3/4-1 1/2
  6. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  7. RIDGID Cables with Male Coupling
    Mulai

    Rp3.299.900

    RIDGID Cables with Male Coupling
    atribut:
    • Size (mmxm): 10x10.7
    • Size (inchxft): 3/8x35
    • Catalog Number: 62260
    • Size: 35 ft (10,7 m) with Male Coupling
  8. Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp88.999.900

    Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  9. RIDGID Hand Spinner with C1 Bulb Head Cable
    Mulai

    Rp4.699.900

    RIDGID Hand Spinner with C1 Bulb Head Cable
    Deskripsi:
    RIDGID's K-26 drain cleaner tool unclogs traps and bends in sinks, tubs, drinking fountains, lavatories, urinals or vent pipes. Open drum design that permits access to cable and allows application of RIDGID Cable Rust Inhibitor. Ideal for users seeking excellent performance and value.
    atribut:
    • Catalog Number: 59812
    • Cable Diameter (inch): 5/16
    • Length (m): 7.6
  10. RIDGID Hand Spinner
    Mulai

    Rp7.299.900

    RIDGID Hand Spinner
    atribut:
    • Length (ft): 25
    • Cable Diameter (mm): 8
    • Cable Diameter (inch): 5/16
    • Length (m): 7.6
  11. Logitech Wireless Touch Keyboard Plus
    Mulai

    Rp499.900

    Logitech Wireless Touch Keyboard Plus
    Deskripsi:
    Nikmati kontrol hiburan PC ke TV Anda yang mulus, tanpa gangguan dan kerepotan yang disebabkan keyboard dan mouse yang terpisah. Tombol tanpa suara yang nyaman dan touchpad besar (3.5inci) menjadikan navigasi terasa sangat mudah.Koneksi tanpa masalah yang responsif bahkan dalam ruang besar. Jangkauan wireless mungkin bervariasi tergantung lingkungan penggunaan dan pengaturan komputer. Anda langsung merasa nyaman menggunakan K400 Plus. Tata letaknya didesain untuk memperoleh interaksi media yang santai. Tombol panah dan kontrol volume yang terjangkau. Tombol klik kiri kedua memungkinkan Anda menavigasi dan membuat pilihan dengan kedua tangan. Shortcut untuk pengguna Windows dan Android. Hot key langsung dapat digunakan begitu keyboard dikeluarkan dari kotaknya, tidak memerlukan konfigurasi apa pun. Pengaturan K400 Plus sangat mudah. Pasang receiver Unifying mungil ke dalam port USB dan mulai bersenang-senang. Gunakan receiver keyboard untuk menghubungkan hingga enam perangkat Unifying pada komputer Anda. Gunakan kenop on/off untuk memperpanjang usia baterai. Usia baterai telah diuji dengan penggunaan dua jam per hari. Usia baterai sesungguhnya akan beragam tergantung penggunaan, pengaturan, dan kondisi lingkungan. - Persyaratan Sistem: Dukungan Platform/OS (Windows 7, Windows 8, Windows 10 atau versi terbaru), Android 5.0 atau versi terbaru, Chrome OS, Port USB. - Spesifikasi Teknikal: 1. Jenis Koneksi: Protokol Logitech Unifying (2.4GHz). 2. Tombol Khusus: Mute, Volume Turun, Volume Naik. 3. Koneksi/Daya: Kenop On/Off. 4. Rincian Baterai: 2x AA. 5. Usia Baterai (tidak dapat diisi ulang): Hingga 18 bulan. 6. Usia tombol: hingga 5 juta ketukan. 7. Kebisingan mengetik: dalam kisaran 55dBA untuk semua tombol. 8. Jangkauan wireless: 10m (33 kaki). - Isi Kemasan: Keyboard Touch Wireless, Receiver unifying, Dokumentasi pengguna. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
    atribut:
    • Touchpad Dimension (mm): 76x47
    • Dimensions (mm): 139.90x354.30x23.50
  12. Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp75.999.900

    Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
    • Voltage (V/Hz): 230/50
    • Pipe Diameter (mm): 20-150
    • Rating (W): 1350
    • Direct Attachment (mm): Spiral 22-16
    • Max Working Length (mm): S - Spiral 65 with 22, S - Spiral 50 with 16, S - Spiral 10 with 8 & 10
    • Speed (minute): RH and LH Drive 623
  13. Meiji Automatic Spray Gun A110 Series
    Mulai

    Rp3.999.900

    Meiji Automatic Spray Gun A110 Series
    atribut:
    • Nozzle type: F110
    • Paint feed system: Pressure
    • Pattern Shape: Tulip
    • Spraying pressure: 0.25MPa
    • Spraying Distance: 200mm
Daftar Harga drum machine Terbaru October 2026
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID All Purpose Wind CableRp999.900
RIDGID Hand Spinner with AUTOFEEDRp1.099.900
RIDGID Cable KitRp4.799.900
RIDGID Drain Cleaner Sink Machine (Mesin Pembersih Saluran Air)Rp15.999.900
RIDGID PowerClear R7Rp6.599.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)